Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Tool, Plex Outside 6" X 5", 1/2" Radius Wood Handle

  • Mfr # 12-692

  • Zoro # G1904017


product price: $30.15
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
5"
Blade Material
Plexiglass
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-692
Zoro #
G1904017
UPC #
743153126929
Country of Origin
United States

Dimensions

Blade Length
6"
Blade Width
5"
Lip Size
2-1/2"
Blade Radius
1/2"

Details

Application
Concrete
Blade Material
Plexiglass
Handle Material
Wood
Corner Type
Outside
Includes
Handle Include
Handle Style
Comfort Grip
Features
Will not leave a burn mark; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements

Description

The Bon Tool 12-692 Step Tool, Plex Outside 6" X 5", 1/2" Radius Wood Handle is an essential for any mason, plumber or construction worker. It is designed to allow for easy molding of concrete surfaces with consistent depth and smoothness. This step tool features a wood handle that makes it comfortable to use all day long. The Bon Tool 12-692 Step Tool, Plex Outside 6" X 5", 1/2" Radius Wood Handle will help you create perfectly molded concrete surfaces with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.