Zoro Homepage

Tapered Edger, 8" To 3", 3/4" Radius 7/8" Lip Wood Handle

  • Mfr # 12-833

  • Zoro # G1841053


product price: $20.25
/ea

Key Features

Application
Concrete
Blade Length
8" to 3"
Blade Width
4"
Blade Material
Stainless Steel
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-833
Zoro #
G1841053
UPC #
743153128336
Country of Origin
China

Dimensions

Blade Length
8" to 3"
Blade Width
4"
Blade Radius
3/4"
Lip Size
7/8"

Details

Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Features
Made of heavy guage stainless steel to work in all angle corners; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle Style
Comfort Wave
Corner Type
Outside
Stile
Tapered
Includes
Handle Include

Description

Bon 12-833 Tapered Edger - 8-inch To 3-inch - 3/4-inch Radius 7/8-inch Lip Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.