Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Blade, Diametermond 4" X .060, 5/8" Arbor Wet Cut

  • Mfr # 84-812

  • Zoro # G1915007


product price: $19.39
/ea

Key Features

Size
5/8"
Features
These blades are designed for cutting ceramic tile, marble, slate, terrazzo tile and more; Makes a smooth clean cut with no chipping; Fast cutting and long lasting
Application
Tile, Marble, Slate
Cutting Style
Wet Cut
Form
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-812
Zoro #
G1915007
UPC #
743153848128
Country of Origin
China

Dimensions

Size
5/8"
Diameter
4"

Details

Features
These blades are designed for cutting ceramic tile, marble, slate, terrazzo tile and more; Makes a smooth clean cut with no chipping; Fast cutting and long lasting
Application
Tile, Marble, Slate
Cutting Style
Wet Cut
Form
Continuous

Description

Bon 84-812 Tile Blade - Diametermond 4-inch X .060 - 5/8-inch Arbor Wet Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.