Shop BON TOOL
See all product information
Create Account
Tile Leveling Spacers 3mm - Bag of 200
- Mfr # 87-139
- Zoro # G224224562
product price:Â
$
26.49
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87-139
- Zoro #
- G224224562
- UPC #
- 743153871393
- Country of Origin
- China
Dimensions
- Size
- 1/8 in
Details
- Item
- Tile Spacers
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.