Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Natural, Canvas, 1 Pockets

  • Mfr # 11-128

  • Zoro # G5434722


product price: $73.89
/ea

Key Features

Color
Natural
Material
Canvas
Features
Made of 15 oz. 100% cotton canvas over a hinged 12 gauge steel frame; Leather reinforced handles and straps; Chrome plated buckles with waterproof fiber board bottom; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Number of Pockets
1
Size
24" x 5.5" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-128
Zoro #
G5434722
UPC #
743153111284
Country of Origin
China

Dimensions

Size
24" x 5.5" x 14"

Details

Item
Tool Bag
Color
Natural
Material
Canvas
Features
Made of 15 oz. 100% cotton canvas over a hinged 12 gauge steel frame; Leather reinforced handles and straps; Chrome plated buckles with waterproof fiber board bottom; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Number of Pockets
1
Closure Type
Buckle

Description

Bon 11-128 Tool Bag - 24-inch Heavy Duty Canvas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.