Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, White, Canvas, 21 Pockets

  • Mfr # 41-125

  • Zoro # G1497247


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Width
51/2" W
Color
White
Material
Canvas
Features
Heavy duty 100% cotton duck canvas with Hook and Loop Fastener closing flap; Triple bottom and back tacked seams; Rivet-free, metal-free construction; 21 pockets; 18" long x 51/2" wide x 111/2" deep; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Number of Pockets
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-125
Zoro #
G1497247
UPC #
743153411254
Country of Origin
China

Dimensions

Width
51/2" W
Overall Depth
111/2" D

Details

Item
Tool Bag
Color
White
Material
Canvas
Features
Heavy duty 100% cotton duck canvas with Hook and Loop Fastener closing flap; Triple bottom and back tacked seams; Rivet-free, metal-free construction; 21 pockets; 18" long x 51/2" wide x 111/2" deep; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Number of Pockets
21
Closure Type
Hook & Loop

Description

The Bon Tool 41-125 Rigger's Bag is a durable and versatile bag that can be used for a variety of purposes. It is perfect for carrying tools to the job site or taking them with you when traveling. The Bon Tool 41-125 Rigger's Bag will help keep your tools organized and accessible while on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.