Zoro Homepage

Tool Bag, White/Brown, Canvas, 1 Pockets

  • Mfr # 11-126

  • Zoro # G5435212


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Color
White/Brown
Material
Canvas
Features
Made of 15 oz. 100% cotton canvas over a hinged 12 gauge steel frame; Faux leather reinforced bottom, handles and straps with chrome plated buckles and rivets; Waterproof fiber board lines the bottom; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Number of Pockets
1
Closure Type
Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-126
Zoro #
G5435212
UPC #
743153111260
Country of Origin
China

Details

Item
Tool Bag
Color
White/Brown
Material
Canvas
Features
Made of 15 oz. 100% cotton canvas over a hinged 12 gauge steel frame; Faux leather reinforced bottom, handles and straps with chrome plated buckles and rivets; Waterproof fiber board lines the bottom; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Number of Pockets
1
Closure Type
Buckle

Description

The Bon Tool 11-126 Canvas W/Leather Bottom is a durable bag for carrying tools. It has a leather bottom to protect your tools from the ground. The Bon Tool Bag will help you carry all of your essential tools safely while keeping them organized in one place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.