Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trowel-Pointed Nose 17-3/4"x4-1/2" Comfort Grip Handle

  • Mfr # 13-520

  • Zoro # G1913467


product price: $28.79
/ea

Key Features

Type
Finishing Trowel
Application
Concrete
Blade Length
17-3/4"
Blade Width
4-1/2"
Blade Material
Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-520
Zoro #
G1913467
UPC #
743153135204
Country of Origin
China

Dimensions

Blade Length
17-3/4"
Blade Width
4-1/2"

Details

Type
Finishing Trowel
Application
Concrete
Blade Material
Tempered Steel
Handle Material
Multi
Handle Style
Comfort Grip
Features
High carbon tempered steel blade; Comfort Grip handle for less fatigue; Long reach blade for troweling under overhangs; Pointed for finishing in tight corners; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Shape
Pointed

Description

Bon 13-520 Trowel-Pointed Nose 17-3/4-inchX4-1/2-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.