Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Groover, Stainless Steel 6" X 3" Bit 1/2" X 1/2"cg Handle

  • Mfr # 22-434

  • Zoro # G1901795


product price: $20.15
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
3"
Blade Material
Stainless Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-434
Zoro #
G1901795
UPC #
743153224342
Country of Origin
United States

Dimensions

Blade Length
6"
Blade Width
3"
Bit Width
1/2"

Details

Application
Concrete
Blade Material
Stainless Steel
Handle Material
Plastic
Features
Reinforcing backing; One end turned up; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Includes
Handle Include
Handle Style
Comfort Grip
Bit Type
Smooth
Bit Deep
1/2"

Description

Bon 22-434 Universal Groover -Stainless Steel 6-inch X 3-inch Bit 1/2-inch X 1/2-inchCg Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.