Zoro Homepage

Vegas Groover, 48", Serrated Bit 1/4" X 1 3/4"

  • Mfr # 22-386

  • Zoro # G1915725


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Red Line
Application
Concrete
Blade Length
48"
Blade Material
Aluminum
Features
Ideal for cutting long straight control joint; Popular with decorative concrete contractors; High grade aluminum; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-386
Zoro #
G1915725
UPC #
743153223864
Country of Origin
China

Dimensions

Blade Length
48"
Bit Width
1/4"

Details

Type
Red Line
Application
Concrete
Blade Material
Aluminum
Features
Ideal for cutting long straight control joint; Popular with decorative concrete contractors; High grade aluminum; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Deep
1-3/4"
Bit Type
Serrated

Description

Bon 22-386 Vegas Groover - 48-inch - Serrated Bit 1/4-inch X 1 3/4-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.