Shop BON TOOL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VIBRATING CURB ROLLER 12 WIDE 3HP HONDA ENGINE
- Mfr # 82-836
- Zoro # G924224282
product price:Â
$
4,848.99
/ea
Key Features
Vibration
6500 VPM
Roller Diameter
8 in
Width
12 in
Engine
3 HP Honda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-836
- Zoro #
- G924224282
- UPC #
- 743153828366
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 8 in
- Width
- 12 in
Details
- Item
- Vibrating Curb Roller
- Vibration
- 6500 VPM
- Engine
- 3 HP Honda
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.