WALK EDGER ALL ANGLE 18 x 4-7/8 3/4 inR
- Mfr # 82-895
- Zoro # G924224336
product price:Â
$
21.15
/ea
Key Features
Blade Length
18 in
Radius
3/4 in
Application
Concrete Finishing
Blade Width
4 in
Lip
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-895
- Zoro #
- G924224336
- UPC #
- 743153828953
- Country of Origin
- United States
- Application
- Concrete Finishing
- Lip
- 3/4 in
- Gauge
- 16 AWG
- Blade Material
- Stainless Steel
- Item
- Walking Edger
Dimensions
- Blade Length
- 18 in
- Radius
- 3/4 in
- Blade Width
- 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.