Zoro Homepage

Walk Edger, Blue Steel 9" X 8", 1/8" Radius 1/4" Lip

  • Mfr # 22-750

  • Zoro # G1840265


product price: $24.15
/ea

Key Features

Type
Walking
Application
Concrete
Blade Length
9"
Blade Width
8"
Blade Material
Blue Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-750
Zoro #
G1840265
UPC #
743153227503
Country of Origin
China

Dimensions

Blade Length
9"
Blade Width
8"
Lip Size
1/4"
Blade Radius
1/8"

Details

Type
Walking
Application
Concrete
Blade Material
Blue Steel
Features
Two way walking edger; Tempered crucible blue steel; 9" long x 8" wide edger; Handle sold separately; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Corner Type
Outside

Description

Bon 22-750 Walk Edger - Blue Steel 9-inch X 8-inch - 1/8-inch Radius 1/4-inch Lip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.