Zoro Homepage

Walk Edger, Stainless Steel All Angle 10" X 6", 3/8" Radius 1/2" Lip

  • Mfr # 12-285

  • Zoro # G1904263


product price: $43.95
/ea

Key Features

Type
Walking
Application
Concrete
Blade Length
10"
Blade Width
6"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-285
Zoro #
G1904263
UPC #
743153122853
Country of Origin
United States

Dimensions

Blade Length
10"
Blade Width
6"
Blade Radius
3/8"
Lip Size
1/2"

Details

Type
Walking
Application
Concrete
Blade Material
Stainless Steel
Features
10" x 6" stainless steel walking edger; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Stile
All Angle
Corner Type
Outside

Description

Bon 12-285 Walk Edger -Stainless Steel All Angle 10-inch X 6-inch - 3/8-inch Radius 1/2-inch Lip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.