Zoro Homepage

Walk Edger, Stainless Steel All Angle 8" X 8", 3/4" Radius 7/8" Lip

  • Mfr # 82-391

  • Zoro # G6107964


product price: $36.79
/ea

Key Features

Type
Walking
Application
Concrete
Blade Length
8"
Blade Width
8"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-391
Zoro #
G6107964
UPC #
743153823910
Country of Origin
United States

Dimensions

Blade Length
8"
Blade Width
8"
Lip Size
7/8"
Blade Radius
3/4"

Details

Type
Walking
Application
Concrete
Blade Material
Stainless Steel
Corner Type
Outside
Features
8" long x 8" wide; 3/4" radius; 7/8" depth; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Stile
All Angle

Description

Bon 82-391 Walk Edger -Stainless Steel All Angle 8-inch X 8-inch - 3/4-inch Radius 7/8-inch Lip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.