Zoro Homepage

Walk Edger, Stainless Steel Flip Flop 10" X 6", 1/2" Radius 5/8" Lip

  • Mfr # 12-287

  • Zoro # G1905785


product price: $35.59
/ea

Key Features

Type
Flip Flop
Application
Concrete
Blade Length
10"
Blade Width
6"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-287
Zoro #
G1905785
UPC #
743153122877
Country of Origin
United States

Dimensions

Blade Length
10"
Blade Width
6"
Lip Size
5/8"
Blade Radius
1/2"

Details

Type
Flip Flop
Application
Concrete
Blade Material
Stainless Steel
Features
10" x 6" stainless steel walking edger; Handle sold separately; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Corner Type
Outside

Description

Bon 12-287 Walk Edger -Stainless Steel Flip Flop 10-inch X 6-inch - 1/2-inch Radius 5/8-inch Lip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.