Zoro Homepage

Walk Groover, 10" X 3 1/2", Bit 1/2" X 3/8"

  • Mfr # 12-291

  • Zoro # G1903922


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Application
Concrete
Blade Length
10"
Blade Width
3-1/2"
Features
Locking all angle; 1/4" radius; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Deep
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-291
Zoro #
G1903922
UPC #
743153122914
Country of Origin
United States

Dimensions

Blade Length
10"
Blade Width
3-1/2"
Bit Width
3/8"

Details

Application
Concrete
Features
Locking all angle; 1/4" radius; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Deep
1/2"
Bit Type
Smooth

Description

Bon 12-291 Walk Groover - 10-inch X 3 1/2-inch - Bit 1/2-inch X 3/8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.