Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Groover, Bronze 6" X 4 1/2" Bit 3/4" X 7/8"

  • Mfr # 12-544

  • Zoro # G1914133


product price: $61.45
/ea

Key Features

Type
Walking
Application
Concrete
Blade Length
6"
Blade Width
4-1/2"
Blade Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-544
Zoro #
G1914133
UPC #
743153125441
Country of Origin
China

Dimensions

Blade Length
6"
Blade Width
4-1/2"
Bit Width
3/4"

Details

Type
Walking
Application
Concrete
Blade Material
Bronze
Bit Type
Smooth
Bit Deep
7/8"
Features
Wear-resistant bronze alloy; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 12-544 Walk Groover - Bronze 6-inch X 4 1/2-inch Bit 3/4-inch X 7/8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.