Zoro Homepage

Walk Groover, Bronze 8" X 4 1/2" Bit 1" X 1/2"

  • Mfr # 12-290

  • Zoro # G1912907


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Type
Walking
Application
Concrete
Blade Length
8"
Blade Width
4-1/2"
Blade Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-290
Zoro #
G1912907
UPC #
743153122907
Country of Origin
China

Dimensions

Blade Length
8"
Blade Width
4-1/2"
Bit Width
1/2"

Details

Type
Walking
Application
Concrete
Blade Material
Bronze
Bit Deep
1"
Features
Double ended so it works in both directions; Matches 275; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Type
Smooth
Stile
Bi-Directional

Description

Bon 12-290 Walk Groover- Bronze 8-inch X 4 1/2-inch Bit 1-inch X 1/2-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.