Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Grooverstainless Steel Locking All Angle 6X3 1/2"w 1/2"d 1/4"r

  • Mfr # 22-818

  • Zoro # G1915287


product price: $35.53
/ea

Key Features

Type
Locking
Application
Concrete
Blade Length
6"
Blade Width
3"
Features
Locking all angle; Matches #22-817 and #82-228/#82-229; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-818
Zoro #
G1915287
UPC #
743153228180
Country of Origin
China

Dimensions

Blade Length
6"
Blade Width
3"
Blade Radius
1/4"
Bit Width
1/2"

Details

Type
Locking
Application
Concrete
Features
Locking all angle; Matches #22-817 and #82-228/#82-229; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Stile
All Angle
Bit Deep
1/2"
Bit Type
Smooth

Description

Bon 22-818 Walk GrooverStainless Steel Locking All Angle 6X3 1/2-inchW 1/2-inchD 1/4-inchR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.