Zoro Homepage

Walking Mag Float W/ Brkt 24" X 3-1/8"squareuare End

  • Mfr # 22-585

  • Zoro # G1903658


product price: $51.19
/ea

Key Features

Type
Floats
Features
(1) Square End Magnesium Waling Float; (1) Locking All Angle Bracket
End Type
Square
Float Length
24"
Float Material
Magnesium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-585
Zoro #
G1903658
UPC #
743153225851
Country of Origin
China

Dimensions

Float Length
24"
Float Width
3-1/8"

Details

Type
Floats
Features
(1) Square End Magnesium Waling Float; (1) Locking All Angle Bracket
End Type
Square
Float Material
Magnesium

Description

Bon 22-585 Walking Mag Float W/ Brkt 24-inch X 3-1/8-inchSquareuare End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.