Zoro Homepage

Walking Mag Float W/ Brkt 30" X 3-1/8"squareuare End

  • Mfr # 82-759

  • Zoro # G1908603


product price: $60.69
/ea

Key Features

Type
Floats
End Type
Square
Features
(1) Square End Magnesium Waling Float; (1) Locking All Angle Bracket
Float Material
Magnesium
Float Width
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-759
Zoro #
G1908603
UPC #
743153827598
Country of Origin
China

Dimensions

Float Width
3-1/8"
Float Length
30"

Details

Type
Floats
End Type
Square
Features
(1) Square End Magnesium Waling Float; (1) Locking All Angle Bracket
Float Material
Magnesium

Description

Bon 82-759 Walking Mag Float W/ Brkt 30-inch X 3-1/8-inchSquareuare End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.