Walking Mag Float W/ Brkt 36-inches X 3-1/8-inches Round End
- Mfr # 82-835
- Zoro # G324224431
product price:Â
$
73.99
/ea
Key Features
Application
Concrete Finishing
Includes
Locking All Angle Bracket (#12-739)
Material
Magnesium
Width (In.)
3.125 in
Length (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-835
- Zoro #
- G324224431
- UPC #
- 743153828359
- Country of Origin
- United Kingdom
- Application
- Concrete Finishing
- Item
- Magnesium Float
- Includes
- Locking All Angle Bracket (#12-739)
- Material
- Magnesium
Dimensions
- Width (In.)
- 3.125 in
- Length (In.)
- 36 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.