
60 in Wet Mop, Light/Dark Blue, Microfiber
Mfr # AX0003499
Zoro # G4053513
product price: $18.15
/eaKey Features
Mop Pad Size
60 in
Mop Head Color
Light/Dark Blue
Mop Head Material
Microfiber
Mop End Type
Microfiber
Mop Style
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AX0003499
Zoro #
G4053513
UPC #
737025010843
Country of Origin
China
Dimensions
Mop Pad Size
60 in
Details
Mop Head Color
Light/Dark Blue
Mop Head Material
Microfiber
Mop End Type
Microfiber
Mop Style
Microfiber
Mop Type
Wet Mop
Item
Wet Mop
Color
Light/Dark Blue
Material
Microfiber
For Use With
Bona® Athletic Floor Mop
Features
Washable
Application
Sealed Hardwood Floors
Weight
0.5 lbs
Description
Bona® SuperCourt Athletic Floor Care Microfiber Wet Tacking Pad, 60", Light/Dark Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.