Zoro Homepage
This item is Discontinued.
Bona Applicator Pad, Flat, PK8 AT0002424

Applicator Pad, Flat, PK8 (Discontinued)

  • Mfr # AT0002424
  • Zoro # G2046326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT0002424
Zoro #
G2046326
UPC #
737025024246
Country of Origin
China

Dimensions

Length
15"

Details

Mop Style
Flat
Item
Applicator Pad
Basic Material
Microfiber
Launderable
Yes
Color
Cream
For Use With
Mfr. No. WM710013314
End Type
Cut
Cleaning Path
15 in
Material
Microfiber

Description

Applicator Pad, Material Microfiber, Color Cream, For Use With Mfr. No. WM710013314, Cleaning Path 15 in, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.