Zoro Homepage

Bona 18" Floor Coater Sleeve

  • Mfr # AT0001618

  • Zoro # G115832418


product price: $17.19
/ea

Key Features

Material
Foam
Product Type
Floor Coater
Compatible with Manufacturer Part Number
AT0001557
Overall Length
18 in
Includes
Floor Coater Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT0001618
Zoro #
G115832418
UPC #
737025015558
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in

Details

Material
Foam
Product Type
Floor Coater
Compatible with Manufacturer Part Number
AT0001557
Item
Floor Coating Sleeve
Includes
Floor Coater Sleeve
Features
Fast and Even "Snowplow" Application of Sealers and Finishers, For Use with Flocked Foam Sleeves. Rust-proof PVC head-handle swivels 180 degrees. For use with flocked foam sleeves.
Shape
Round
Application
Cleaning
Color
Yellow

Description

Floor Coating Sleeve, Color Yellow, Diameter Not Applicable, Material Foam, Product Type Floor Coater, Overall Length 18 in, Overall Width 18 in, Pad/Brush Size Not Applicable, Shape Round, Speed - Maximum Not Applicable, Fits Machine Size Not Applicable, Compatible Grainger Part Number 1YNU5, Includes Floor Coater Sleeve, Thickness Not Applicable, Application Cleaning, Compatible with Manufacturer Part Number AT0001557

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.