Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnisher, Steel, 16" Pad Sz, 1.5 HP Motor

  • Mfr # AMO310010.2

  • Zoro # G8825133


product price: $5,306.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC
Max. Productivity
6000 sq ft/hr
Brush Speed
175 RPM
Sound Level
53 dB
Pad Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMO310010.2
Zoro #
G8825133
UPC #
20737025011509
Country of Origin
Italy

Dimensions

Pad Size
16 in
Cord Length
50 ft
Pad/Brush Size
16 in

Details

Power Source
AC
Max. Productivity
6000 sq ft/hr
Brush Speed
175 RPM
Sound Level
53 dB
Construction
Steel
Item
Floor Burnisher
Dust Control
Passive Dust Control
Motor
1.5 hp
Product Type
Floor Burnisher
Brush Speed - Maximum
175 RPM
Features
Adjustable LED Light, Hydraulically Adjustable Handle
Voltage
115V AC
Horsepower
1 1/2 hp
Frequency
60 Hz
Current
15 A
Deck Material
Steel

Description

Floor Burnisher, Brush Speed - Maximum 175 RPM, Power Source AC, Product Type Floor Burnisher, Cord Length 50 ft, Current 15 A, Features Adjustable LED Light, Hydraulically Adjustable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.