Cleaner
Mfr # WM700018174
Zoro # G116332580
product price: $24.29
/eaKey Features
Container Type
Jug
Color
Clear
VOC Content
Less Than 0.5%
Minimum Drying Time
15 min
Low Foaming
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM700018174
Zoro #
G116332580
UPC #
737025000554
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Jug
Color
Clear
VOC Content
Less Than 0.5%
Minimum Drying Time
15 min
Low Foaming
Yes
Biodegradable
Yes
pH Level
4.5 to 5.5
Maximum Drying Time
20 min
For Floor Type
Wood
Cleaner Form
Liquid
Primary Chemical
Hydrogen Peroxide
pH Value
Neutral
Standards
Safer Choice Certified, US EPA
Rinse Required
No
Net Weight
128 fl oz
Item
Cleaner
Fragrance
Unscented
Nonflammable
Yes
NSF Rating
Not Rated
Recommended Dilution
Ready to Use
Description
Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 4.5 to 5.5, pH Value Neutral, Product Series Bona Pro, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards Safer Choice Certified, US EPA, Color Clear, Fragrance Unscented, Net Weight 128 fl oz, NSF Rating Not Rated, VOC Content less than 0.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.