Coater Sleeve
Mfr # AT0001624
Zoro # G316036912
product price: $22.15
/eaKey Features
Overall Width
24 in
Application
Finishing
Material
Foam
Includes
Athletic Wood Floor Coater Sleeve
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT0001624
Zoro #
G316036912
UPC #
737025023423
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
24 in
Details
Application
Finishing
Material
Foam
Item
Floor Coating Sleeve
Includes
Athletic Wood Floor Coater Sleeve
Shape
Round
Color
Blue/White
Features
Fast and Even "Snowplow" Application of Sealers and Finishers, For Use with Flocked Foam Sleeves
Compatible with Manufacturer Part Number
AT0001558
Product Type
Floor Coating Sleeve
Description
Floor Coating Sleeve, Color Blue/White, Material Foam, Product Type Floor Coating Sleeve, Overall Length 24 in, Overall Width 24 in, Shape Round, Compatible Grainger Part Number 1YNU7, Includes Athletic Wood Floor Coater Sleeve, Application Finishing, Compatible with Manufacturer Part Number AT0001558, Features Fast and Even In.Snowplow In. Application of Sealers and Finishers, For Use with Flocked Foam Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.