Zoro Homepage
This item is Discontinued.
Bona Spray Mop Kit, Quick Change White WM710013393

Spray Mop Kit, Quick Change White (Discontinued)

  • Mfr # WM710013393
  • Zoro # G1220484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM710013393
Zoro #
G1220484
UPC #
737025002237
Country of Origin
China

Dimensions

Mop Pad Size
5 3/4 in x 15 in
Handle Length
52"
Frame Depth
5-3/4"
Frame Width
15 in

Details

Mop Head Color
White
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
Handle Material
Aluminum
Item
Spray Mop Kit
Launderable
Yes
Material
Microfiber
End Type
Microfiber
Handle Included
Yes
Features
Trigger Operated Dispensing System

Description

Wet Mop Head and Handle, Mop Style Flat, Handle Included Yes, Frame Width 15 in, Frame Depth 5-3/4 In., Handle Material Aluminum, Handle Length 52 In., Mop Connection Type Quick Change, Mop Head Material Microfiber, Mop Pad Size 5 3/4 in x 15 in, Launderable Yes, Mop Head Color White, Features Trigger Operated Dispensing System, Spray Mop Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.