Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, Size 34 oz., RTU

  • Mfr # WM700054001

  • Zoro # G3899907


product price: $10.79
/ea

Key Features

Form
Liquid
Size
34 oz
Color
Blue
Fragrance
Pleasant
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM700054001
Zoro #
G3899907
UPC #
737025012892
Country of Origin
China

Dimensions

Size
34 oz
Container Size
34 oz

Details

Item
Hardwood Floor Cleaner
Form
Liquid
Color
Blue
Fragrance
Pleasant
Container Type
Cartridge
Coverage per Gallon
1200 to 2000 sq ft
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Meets SCAQMD Requirements
Recommended Dilution
Ready to Use
RTU Yield per Container
34 oz
pH Range
7
VOC Content
1%
Standards
Greenguard Certified, SCAQMD
Cleaner Form
Liquid
Properties
Low Foam, Nonflammable
Maximum RTU Yield per Container
34 oz
pH Level
7
Rinse Required
Yes
Minimum Drying Time
15 min
Low Foaming
Yes
Nonflammable
Yes
Maximum Coverage Area
2,000 sq ft
For Floor Type
Wood
Biodegradable
No
pH Value
Neutral
Minimum Coverage Area
1,200 sq ft

Description

Hardwood Floor Cleaner, Cleaner Form Liquid, Container Size 34 oz, Container Type Cartridge, For Floor Type Wood, Minimum Drying Time 15 min, pH Level 7, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards Greenguard Certified, SCAQMD, Color Blue, Fragrance Pleasant, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 34 oz, Minimum Coverage Area 1,200 sq ft, VOC Content 1 Percent

Restrictions

This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.