Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sealer, 1 gal., Low, 2 hr.

  • Mfr # WB200018005

  • Zoro # G0780674


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Solids Content
36 %
Coverage per Gallon
500 to 600 sq ft
Dry Time
2 hr
Maintenance Frequency
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB200018005
Zoro #
G0780674
UPC #
737025805005
Country of Origin
Sweden

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Sealer
Solids Content
36 %
Coverage per Gallon
500 to 600 sq ft
Dry Time
2 hr
Maintenance Frequency
Low
Recommended Dilution
Ready to Use
Flash Point
212 Degrees F
Standards
Greenguard
Nonflammable
Yes
Cleaner Form
Liquid
Low Foaming
Yes
Container Type
Jug
Maximum Coverage Area
600 sq ft
pH Value
Neutral
Rinse Required
Yes
Finish Type
High Gloss
Properties
Low Foam, Nonflammable
Maximum Drying Time
3 hr
VOC Content
10%
For Floor Type
Wood
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
95 Degrees F
Biodegradable
No
Minimum Drying Time
2 hr
pH Level
8
Minimum Coverage Area
500 sq ft

Description

Floor Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Wood, Maximum Drying Time 3 hr, Minimum Drying Time 2 hr, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards Greenguard, VOC Content 10 Percent, Flash Point 212 Degrees F, Maintenance Frequency Low, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 600 sq ft, Minimum Application Temperature 50 Degrees F

Restrictions

This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.