Kemi USA 228205 Multi Surface Floor Care Kit

  • Mfr # 228205
  • Zoro # G304146012
product price: 
$
59.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
228205
Zoro #
G304146012
UPC #
737025012885
Country of Origin
United States

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • For use on hardwood, stone, tile or laminate floors
  • Washable and reusable microfiber pad dries fast
  • Concentrated refills included
Specifications
  • Mop Material: Microfiber
  • Handle Length: 52"
  • Mop Head Width: 15"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews