Shop WALTER
See all product information
Create Account
FT100 High Stregth Cleaner Degreaser 5.2 gal
- Mfr # 53G187
- Zoro # G1150080
product price:
$
99.55
/ea
Key Features
Application
Glass Cleaners
Color
Clear
Recommended Dilution
Ready-to-use, Non-dilutable
Primary Chemical
Water-based
Cleaner Chemical Product Grouping
Cleaners & Degreasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G187
- Zoro #
- G1150080
- UPC #
- 662980631249
- Country of Origin
- Canada
- Item
- Oil Cleaner
- Application
- Glass Cleaners
- Color
- Clear
- Recommended Dilution
- Ready-to-use, Non-dilutable
- Primary Chemical
- Water-based
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
- Type
- Pail
- Container Type
- Pail
- For Use On_x
- Plastics, Melamine, Glass, All Metals
- Form
- Liquid
Dimensions
- Container Size
- 5.2 gal
Description
FT 100 is a surfactant-free, fast-drying cleaning agent that removes light oil pollution, dust, fingerprints, felt pen, and pencil residues from lacquered surfaces, plastics, glass, mirrors, metals, and all highly polished glossy surfaces.
- • VOC compliant (per CARB310)
- • One product for multiple processes and surfaces
- • Fast acting, fast drying
- • Ready to use
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.