Zoro Homepage

Microfiber Duster 11 in. W X 17 in. L, 2PK

  • Mfr # AX0003686

  • Zoro # G415500123


product price: $11.99
/pk 2, $6.00/ea
Sold in multiples of 2 for $23.98

Key Features

Length
9.35 in
Features
Dusters made of 90% post-consumer recycled content
Depth
11.25 in
Width
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX0003686
Zoro #
G415500123
UPC #
737025023997
Country of Origin
China

Dimensions

Length
9.35 in
Depth
11.25 in
Width
6.8 in

Details

Features
Dusters made of 90% post-consumer recycled content

Description

  • 3X MORE DUST REMOVAL*: Captures dust, pet hair, and allergens through electrostatic action vs. feather dusters
  • EASY-TO-USE: Great for whole-home cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.