Zoro Homepage

Microfiber Duster, 5PK

  • Mfr # AX0003683

  • Zoro # G715500038


product price: $15.29
/pk 5, $3.06/ea
Sold in multiples of 2 for $30.58

Key Features

Length
11.9 in
Features
EASY-TO-USE: Great for quick spot cleaning
Width
5.55 in
Depth
8.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX0003683
Zoro #
G715500038
UPC #
737025024017
Country of Origin
China

Dimensions

Length
11.9 in
Width
5.55 in
Depth
8.35 in

Details

Features
EASY-TO-USE: Great for quick spot cleaning

Description

  • REFILLS INCLUDED: 5 Disposable Duster Refills
  • 3X MORE DUST REMOVAL*: Captures dust, pet hair, and allergens through electrostatic action vs feather dusters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.