Zoro Homepage

Microfiber Duster Kit 11 in. W X 17 in. L

  • Mfr # WM710013636

  • Zoro # G015500073


product price: $11.39
/ea
Sold in multiples of 8 for $91.12

Key Features

Length
18.31 in
Depth
5.47 in
Features
KIT INCLUDES: 1 Compact Handle, 1 Reusable Duster and 1 Disposable Duster
Width
12.4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM710013636
Zoro #
G015500073
UPC #
737025024048
Country of Origin
China

Dimensions

Length
18.31 in
Depth
5.47 in
Width
12.4 in

Details

Features
KIT INCLUDES: 1 Compact Handle, 1 Reusable Duster and 1 Disposable Duster
Color
White

Description

  • 3X MORE DUST REMOVAL: Captures dust, pet hair, and allergens through electrostatic action vs feather dusters
  • CLOSE RANGE CLEANUPS: Perfect for tight spots such as furniture, picture frames and those hard-to-reach nooks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.