Zoro Homepage

Microfiber Duster Kit 11 in. W X 72 in. L

  • Mfr # WM710013638

  • Zoro # G815500143


product price: $22.59
/ea
Sold in multiples of 5 for $112.95

Key Features

Length
27.05 in
Depth
5.63 in
Width
12.87 in
Features
Uniquely designed with versatility and performance in mind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM710013638
Zoro #
G815500143
UPC #
737025024062
Country of Origin
China

Dimensions

Length
27.05 in
Depth
5.63 in
Width
12.87 in

Details

Features
Uniquely designed with versatility and performance in mind

Description

  • Uniquely designed with versatility and performance in mind.
  • Remove up to 3X more dust and pet hair than a traditional feather duster.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.