1/2 in Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Blue, Microfiber
Mfr # AX0003053
Zoro # G2565132
product price: $9.49
/eaKey Features
Headband Size
1/2 in
Mop Pad Size
5-1/2 in x 15-1/2 in
Mop Head Color
Blue
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX0003053
Zoro #
G2565132
UPC #
737025030537
Country of Origin
China
Dimensions
Headband Size
1/2 in
Mop Pad Size
5-1/2 in x 15-1/2 in
Handle Length
No Handle
Width
5-1/2"
Frame Width
15 1/2 in
Frame Depth
5 1/2 in
Length
15-1/2"
Overall Length
15-1/2 in
Overall Depth
5 1/2 in
Overall Width
15 1/2 in
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 15 1/2 in, Overall Depth 5 1/2 in, Launderable Yes, Color Blue, Dry Weight 5 oz, Includes Wet Mop Tailband No, Compatible Grainger Part Number 2VZK4, Compatible Manufacturer Part Number WM710013393, Features For Application of Polish, Fits Bona Family of Mops, For Hard-Surface Floors, Connection Thread Type Not Applicable, Headband Size 1/2 in, Includes Handle No, Mop Style Flat, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.