Flat Mop, Quick Change Connection, Blue/Silver, Microfiber (Discontinued)
- Mfr # WM710013489
- Zoro # G801113746
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM710013489
Zoro #
G801113746
UPC #
737025012564
Country of Origin
China
Dimensions
Mop Pad Size
5 in x 24 in
Handle Length
52 in
Frame Width
24 in
Frame Depth
5 in
Depth
5 in
Mop Head Width
24 in
Mop Head Depth
5 in
Maximum Handle Length
52 in
Overall Width
24 in
Description
Mop, Product Type Dust Mop, Mop Connection Type Quick Change, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 24 in, Mop Head Depth 5 in, Launderable Yes, Mop Head Color Green/White, Handle Color Blue/Silver, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 48 oz, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.