Zoro Homepage

Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill

  • Mfr # WM700018175

  • Zoro # G901847992


product price: $21.95
/ea

Key Features

Form
Liquid
Fragrance
Fresh
Container Type
Bottle
Weight
8.8 lbs
Removes
Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM700018175
Zoro #
G901847992
UPC #
737025000769
Country of Origin
United States

Dimensions

Size
128 oz

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Fresh
Container Type
Bottle
Weight
8.8 lbs
Removes
Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots
Contains
Dowanol DPM
Primary Chemical
Dowanol DPM
Standards
GREENGUARD Certified
For Use On
Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots
For Use On Surface Material
Laminate; Sealed Stone; Tile
Application
Floor Cleaner/Degreaser

Description

Professional strength, waterborne cleaner is formulated for all types of stone, tile, and laminate floors. Dries fast and leaves no dulling residue. Great for spot cleaning of food spills and other stains. Provides a thorough clean, with no oily residue. Leaves behind a fresh, clean scent. pH neutral cleanser is nonflammable. Ready to use cleanser, simply spray and mop.


  • • Professional strength, waterborne cleaner is formulated for all types of stone, tile, and laminate floors.
  • • Dries fast; leaves no dulling residue.
  • • Great for spot cleaning of food spills and other stains.
  • • Leaves no oily residue.
  • • Fresh and clean scent.
  • • pH neutral cleanser is nonflammable.
  • • Ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.