Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Pad, Yellow, 20" Machine Sz, PK32

  • Mfr # AASDIAMD6180

  • Zoro # G8708154


product price: $908.99
/pk 32, $28.41/ea
Free Shipping & Returns

Key Features

Floor Application
Sanding
Floor Machine Pads Color Family
Orange
Pad/Brush Shape
Round
Material
Diamond
Speed
175 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AASDIAMD6180
Zoro #
G8708154
UPC #
20737025010137
Country of Origin
Switzerland

Dimensions

Floor Pad Size
6 in
Machine Size
20 in
Pad/Brush Size
6 in
Diameter
6 in
Fits Machine Size
20 in

Details

Floor Application
Sanding
Floor Machine Pads Color Family
Orange
Pad/Brush Shape
Round
Material
Diamond
Item
Stripping Pad
Speed
175 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Yellow
Shape
Round
Application
Sanding, Stripping
Color Family
Orange
Features
Consistent Scratch Pattern, Improves Adhesion for Recoating, No Visible Swirl Marks
Product Type
Stripping Pad
Speed - Maximum
175 RPM

Description

Stripping Pad, Color Yellow, Diameter 6 in, Material Diamond, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 6 in, Shape Round, Speed - Maximum 175 RPM, Fits Machine Size 20 in, Application Sanding, Stripping, Features Consistent Scratch Pattern, Improves Adhesion for Recoating, No Visible Swirl Marks, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.