Zoro Homepage

15 in. Steel Terra Weeder

  • Mfr # 6705

  • Zoro # G916119312


product price: $19.35
/ea
Sold in multiples of 2 for $38.70

Key Features

For Use With
Hand Garden Tools
Height
7.38 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6705
Zoro #
G916119312
UPC #
34613067051
Country of Origin
China

Dimensions

Height
7.38 in
Width
2 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Forged Blade: Yes, Handle Length: 15, Handle Material: Steel, Blade Length: 5.5, Maximum Cutting Thickness: , Blade Material: Steel, Blade Type: , Product Type: Terra Weeder, Rotating Head: No, Serrated Edge: Yes, Sub Brand: , Telescoping Handle: No, Bran

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.