Zoro Homepage

27 in. Steel Roto Planter Steel Handle

  • Mfr # 6701BG

  • Zoro # G916251067


product price: $34.59
/ea
Sold in multiples of 2 for $69.18

Key Features

Height
2.75 in
For Use With
Specialty Tools
Width
2.75 in
Length
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6701BG
Zoro #
G916251067
UPC #
34613067013
Country of Origin
China

Dimensions

Height
2.75 in
Width
2.75 in
Length
24.25 in

Details

Item
Handheld Sod/Turf Tools
For Use With
Specialty Tools

Description

,Brand Name: Bond, Color: Gray, Comfort Grip: No, Handle Length: , Handle Material: Steel, Handle Type: , Head Material: Steel, , , Overall Length: 27, Product Type: Roto Planter, Sub Brand: , , , , Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.