Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Tine Steel Hand Tiller 15 in. Steel Handle

  • Mfr # 6703BG

  • Zoro # G616139023


product price: $19.49
/ea
Sold in multiples of 2 for $38.98

Key Features

Height
9.38 in
Width
3.75 in
For Use With
Hand Garden Tools
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703BG
Zoro #
G616139023
UPC #
34613067037
Country of Origin
China

Dimensions

Height
9.38 in
Width
3.75 in
Length
15 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Brand Name: Bond, Color: Black, Comfort Grip: Yes, Handle Length: 15, Handle Material: Steel, Head Length: , Head Material: Steel, Head Width: 9, Number of Tines: 3, Product Type: Hand Tiller, Sub Brand: , ,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.