Zoro Homepage

30 in. Steel Roto Digger

  • Mfr # 6700

  • Zoro # G216251125


product price: $25.69
/ea
Sold in multiples of 2 for $51.38

Key Features

Width
2 in
For Use With
Specialty Tools
Height
2 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700
Zoro #
G216251125
UPC #
34613067006
Country of Origin
China

Dimensions

Width
2 in
Height
2 in
Length
30 in

Details

For Use With
Specialty Tools
Item
Handheld Sod/Turf Tools

Description

,Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.