Zoro Homepage

4 ft. H Green Bamboo Garden Stakes, 25PK

  • Mfr # 425

  • Zoro # G016139067


product price: $14.89
/pk 25, $0.60/ea
Sold in multiples of 5 for $74.45

Key Features

For Use With
Plant Supports
Height
3 in
Width
49 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425
Zoro #
G016139067
UPC #
843518089453
Country of Origin
China

Dimensions

Height
3 in
Width
49 in
Length
3 in

Details

For Use With
Plant Supports
Item
Planters & Accessories

Description

Material: Bamboo, Number in Package: 25, Product Type: Garden Stakes, Sub Brand: , Brand Name: Bond, Color: Green, Packaging Type: , Depth: , Height: 4, Width: , Indoor or Outdoor:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.