Zoro Homepage

4.72 in Manufacturing Steel Telescopic Rake, 32 in L Handle

  • Mfr # 7139421

  • Zoro # G103721113


product price: $38.29
/ea

Key Features

Overall Width of Tines
4.72 in
Handle Type
Telescopic
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7139421
Zoro #
G103721113
UPC #
034613000133
Country of Origin
China

Dimensions

Overall Width of Tines
4.72 in

Details

Handle Type
Telescopic
Head Material
Steel
Item
Telescopic Rake

Description

We provide a wide assortment of garden and lawn products that are obtain in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • 4.72 x 32 in. Manufacturing Steel Telescopic Rake
Specifications
  • Size: 4.72 x 32 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.