Zoro Homepage
This item is Discontinued.
Bond Garden Stake, 6 Ft. X 1 In., Pk 100    91016 91016

Garden Stake, 6 Ft. X 1 In., Pk 100 91016 (Discontinued)

  • Mfr # 91016
  • Zoro # G002694020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91016
Zoro #
G002694020
UPC #
35355910162
Country of Origin
Unknown

Dimensions

Length
72
Height
1
Width
1

Details

Material
Bamboo

Description

each of these Bamboo Super Poles is made from first-cut bamboo, hand selected and sanded for the finest quality. This Bamboo is the strongest on the market, with minimal taper. This bamboo is carefully selected so knots, cross grains and weak points are reduced, making it resistant to breaks and splinters. Sold by the bale in lengths from 5'L to 8'L. Note: These stakes are a natural product, therefore, variations in diameter may be seen in each bundle.

Select dimensions and quantity from the drop-down menus above.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.