67986 Fire Pit Lava Glass 10 lbs Jar - Amber

  • Mfr # 8437543

  • Zoro # G815762602


product price:  $50.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8437543
Zoro #
G815762602
UPC #
34613679865
Country of Origin
China

Description

Features -Fire Pit Lava Glass -Color: Amber Sunset -Number: 10 lb -Material: Flame Dispersion Glass -Assembled Height: 8.66in -Accessory Type: Fire Glass Beads -Assembled Width: 4.93in -Assembled Depth: 5.12in -Finish: Gloss -Diameter: 1.10in - 1.18in -Suitable for indoor and outdoor use -Fuel Type: Propane Specifications - Dimension: 8.75in H x 5.25in W x 5in L - Weight: 10.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.